X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP522531 Path Light

Item: PP522531
Finish: Black
Online Availability: Please call for availability.

List Price: $107.25

Price: $64.35



Details and Dimensions

Height 23"
Width 2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 1.5 W
Total Fixture Wattage 1.5 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 2 lbs
Includes Cable Connector and Mounting Stake