Progress PP522431WB "Deck/Rail Lights" Deck Light
| Item: | PP522431WB |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $41.40
Details and Dimensions
| Height | 1-3/4" |
| Width | 3" |
| Number of Bulbs | 1 |
| Bulb Type | T-5 Wedge |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Glass Type | Clear |
| Voltage | Low Voltage |
| Shade Material | Glass |
| Product Specifications |


