Progress PP522331WB "Deck/Rail Lights" Deck Light

Item: PP522331WB
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $39.60 (Pricing is for Black)



Details and Dimensions

Height 1-1/2"
Width 3"
Length 1-7/8"
Number of Bulbs 1
Bulb Type T-5 Wedge
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Voltage Low Voltage