Progress PP521931 "Pagoda" Path Light

Item: PP521931
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $59.40 (Pricing is for Black)



Details and Dimensions

Height 7"
Width 6"
Number of Bulbs 1
Bulb Type S.C. Bayonet
Bulb(s) Included No
Max. Wattage Per Bulb 24 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass