X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP521220 "PAR Lampholder" Outdoor Accent Light

Item: PP521220
Finish: Antique Bronze
Online Availability: Available for immediate shipment

List Price: $43.35

Price: $26.01



Details and Dimensions

Height 4-5/8"
Width 11"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type PAR38
Bulb(s) Included No
Max. Wattage Per Bulb 120 W
Total Fixture Wattage 120 W
Weight 1 lb