Progress PP521031 "Bollard" Path Light

Item: PP521031
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $104.40 (Pricing is for Black)



Details and Dimensions

Height 9-1/2"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass