Progress PP520730 "Adjustable Swivel Floodlight" Wall Mounted Flood Lights

Item: PP520730
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $34.56 (Pricing is for White)



Details and Dimensions

Height 6-3/4"
Backplate Dimension 4-7/8'' dia.
Number of Bulbs 2
Bulb Type Incandescent PAR 38
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Suitable Installation Wet
Weight 2 lbs