X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP520438 "Pagoda" Path Light

Item: PP520438
Finish: Green
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass