Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP520320 "Adjustable Swivel Floodlight" Wall Mounted Flood Lights

Item: PP520320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $123.30

Price: $73.98 (Pricing is for Antique Bronze)

Details and Dimensions

Height 9"
Width 6-1/4"
Backplate Dimension 4-7/8'' dia.
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Suitable Installation Wet
Voltage 120V
Lamp Type PAR 38