Progress PP520230 "Adjustable Swivel Floodlight" Wall Mounted Flood Lights

Item: PP520230
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $41.40 (Pricing is for White)



Details and Dimensions

Height 9"
Width 5-7/8"
Backplate Dimension 4-7/8'' dia.
Number of Bulbs 1
Bulb Type PAR
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Weight 2 lbs