Progress PP520231 "Adjustable Swivel Floodlight" Wall Mounted Flood Lights
| Item: | PP520231 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $43.92 (Pricing is for Black)
Details and Dimensions
| Height | 9" |
| Width | 5-7/8" |
| Backplate Dimension | 4-7/8'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | PAR |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Suitable Installation | Wet |
| Weight | 2 lbs |
| Product Specifications |


