Progress PP520220 "Adjustable Swivel Floodlight" Wall Mounted Flood Lights

Item: PP520220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $43.92 (Pricing is for Antique Bronze)



Details and Dimensions

Height 9"
Width 5-7/8"
Backplate Dimension 4-7/8'' dia.
Number of Bulbs 1
Bulb Type PAR
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Weight 2 lbs