X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP519820 "Markor" Down Light Pendant

Item: PP519820
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-5/8"
Width 1-5/8"
Overall Height 68"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Dry
Construction Steel
Weight 3 lbs