Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Progress
>
PP5197108
Progress PP5197108 "Fresnel Lens" Down Light Pendant
| Item: | PP5197108 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $271.98 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 13-1/4" |
| Width | 16" |
| Overall Height | 79" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Fresnel |
| Wire Length | 120" |
| Downrod Length | (2)6 and (1) 12 and (2) 15 |
| Suitable Installation | Dry |
| Weight | 15 lbs |


