Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP519509 "School House" Down Light Pendant

Item: PP519509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 12-3/4"
Width 12"
Overall Height 79"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Wire Length 120"
Downrod Length (2)6 and (1) 12 and (2) 15
Suitable Installation Dry
Weight 9 lbs