Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP518809 "Fresnel Lens" Down Light Pendant

Item: PP518809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10-1/2"
Width 12-1/8"
Overall Height 77"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Fresnel
Wire Length 120"
Downrod Length (2)6 and (1) 12 and (2) 15
Suitable Installation Dry
Weight 10 lbs