Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP5187104 "Kiss" Down Light Pendant

Item: PP5187104
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $306.45

Price: $183.87 (Pricing is for Polished Nickel)

Details and Dimensions

Height 10-3/4"
Width 10-1/8"
Overall Height 77"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Wire Length 120"
Downrod Length (2)6 and (1) 12 and (2) 15
Suitable Installation Dry
Weight 7 lbs