X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP517374 "Archie" Mini Pendant

Item: PP517374
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $128.10

Price: $82.98 (Pricing is for Venetian Bronze)



Details and Dimensions

Height 8-3/4"
Width 5-3/4"
Overall Height 75"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Prismatic
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Weight 5 lbs