Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP514109 "Kensington" Down Light Pendant

Item: PP514109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7-1/2"
Width 7"
Number of Bulbs 1
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Features "Includes two 6"", one 12"" and 2 15"" stems with 90 degree swival."