Progress PP514077 "Fiorentino" Mini Pendant
| Item: | PP514077 |
| Finish: | Forged Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $117.00
Details and Dimensions
| Height | 11-1/2" |
| Width | 11-1/8" |
| Overall Height | 69" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seeded |
| Downrod Length | (2) 12 and (2) 15 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


