Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP512509 "Pavilion" Down Light Pendant

Item: PP512509
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 6-1/4"
Width 9-7/8"
Overall Height 63"
Canopy Size 5-1/8'' Dia. x 1-1/8'' H.
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Watermark
Shade Material Glass
Downrod Length (2) 12'' (2) 15''
Suitable Installation Dry
Voltage 120V
Weight 4 lbs