X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP511320 "Gather" Mini Pendant

Item: PP511320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $70.05

Price: $42.03 (Pricing is for Antique Bronze)




Details and Dimensions

Height 5-3/4"
Width 4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White
Shade Material Glass
Voltage 120V
Includes (2) 6" Stems