Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Progress
>
PP509413
Progress PP509413 Down Light Pendant
| Item: | PP509413 |
| Finish: | Brushed Steel |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 7-1/2" |
| Width | 16'' Diameter |
| Overall Height | 129" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | White Inner-Lined Metal |
| Shade Material | Metal |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |
| Additional Information | Cord hung fixture, 10 ft. cord provided |
| Product Specifications |


