X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP507809 "Madison" Mini Pendant

Item: PP507809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Diameter 7-5/8"
Overall Height 53-1/8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Etched Bell
Shade Material Glass
Shade Dimension 7-1/2 D x 4-3/8'' H
Wire Length 120"
Downrod Length (3) 12 and (1) 6
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 6 lbs
Additional Information 90 Hang Straight Swivel
View Similar Products