Progress PP507009 "Metro" Mini Pendant
| Item: | PP507009 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 8" |
| Width | 8" |
| Overall Height | 63" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched White Opal |
| Shade Material | Glass |
| Downrod Length | (2) 12'' and (2) 15'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


