X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP5056134 "Ashbury" Drum Pendant

Item: PP5056134
Finish: Silver Ridge
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $866.85

Price: $520.11




Details and Dimensions

Height 28-1/2"
Width 22"
Diameter 22"
Overall Height 104"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Toasted Linen
Shade Material Fabric
Chain Length 72"
Suitable Installation Dry
Weight 12 lbs