X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP5054134 "Ashbury" Drum Pendant

Item: PP5054134
Finish: Silver Ridge
Online Availability: Please call for availability.


Details and Dimensions

Height 17-1/2"
Width 10"
Diameter 10"
Overall Height 75"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Toasted Linen
Shade Material Fabric
Suitable Installation Dry
Weight 7 lbs