Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Progress
>
PP503330
Progress PP503330 Down Light Pendant
| Item: | PP503330 |
| Finish: | White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 11" |
| Width | 17-1/2'' Diameter |
| Overall Height | 42" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Clear Swirled |
| Shade Material | Glass |
| Chain Length | 24" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


