Progress PP501209 "Glass Cones" Down Light Pendant
| Item: | PP501209 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $237.96
Details and Dimensions
| Height | 7-5/8" |
| Width | 20" |
| Overall Height | 62" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Clear & Etched |
| Shade Material | Glass |
| Downrod Length | (2) 12'' and (2) 15'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 21 lbs |
| Product Specifications |


