Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP501109 "Glass Cones" Down Light Pendant

Item: PP501109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $163.50

Price: $98.10

Details and Dimensions

Height 7-5/8"
Width 12"
Overall Height 73"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear & Etched
Shade Material Glass
Downrod Length (2) 12'' and (2) 15''
Suitable Installation Dry
Voltage 120V
Weight 10 lbs