Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP500480 "Calven" Drum Pendant

Item: PP500480
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 32-7/8"
Width 18"
Diameter 18"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type "Etched On Nickel Moden, Linen Fabric Shade on Forged Black Model"
Shade Material Glass
Shade Type Drum
Downrod Length (2)6'' amd(1) 12'' and (2) 15''
Suitable Installation Dry
Voltage 120V
Weight 11 lbs