Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Progress
>
PP500309
Progress PP500309 Down Light Pendant
| Item: | PP500309 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $120.69 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-1/8" |
| Width | 12-1/4" |
| Overall Height | 73" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Etched Umber |
| Shade Material | Glass |
| Downrod Length | (2) 12'' and (2) 15'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 10 lbs |
| Product Specifications |


