X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP500084 "Melbourne" Down Light Pendant

Item: PP500084
Finish: Espresso
Online Availability: Please call for availability.


Details and Dimensions

Height 9-1/8"
Width 9'' Diameter
Overall Height 66"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Watermark
Downrod Length (2) 12'' and (2) 15''
Suitable Installation Dry
Voltage 120V
Weight 8 lbs