X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP496130 "Square" Semi Flush Mount Ceiling Light

Item: PP496130
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $20.70

Price: $12.42



Details and Dimensions

Height 5-1/2"
Width 12"
Diameter 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White
Shade Material Glass
Weight 3 lbs