Progress PP466020 "Orbitz" Mid Sized Chandelier
| Item: | PP466020 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $360.63
Details and Dimensions
| Height | 12" |
| Width | 32" |
| Diameter | 32" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | White |
| Shade Material | Glass |
| Voltage | 120V |


