X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP463809 "Inspire" Mid Sized Chandelier

Item: PP463809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $454.80

Price: $286.56 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 31"
Width 29-3/8"
Diameter 29-3/8"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra Base
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade White Linen
Shade Material Fabric
Shade Included Yes
Chain Length 105"
Wire Length 144"
Voltage 120V