Progress PP463509 "Inspire" Mid Sized Chandelier
| Item: | PP463509 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $146.88 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 20" |
| Width | 23" |
| Diameter | 23" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | White Linen |
| Shade Material | Fabric |
| Chain Length | 94" |
| Wire Length | 120" |
| Voltage | 120V |


