Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP460309 "Pavillion" Large Foyer Chandelier

Item: PP460309
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 32-3/8"
Width 32-5/8"
Diameter 32-5/8"
Overall Height 155"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Etched Watermark
Shade Glass
Shade Material Glass
Wire Length 180"
Weight 28 lbs
Voltage 120V
Energy Star No