Progress PP453780 "Calven" Mini Chandelier

Item: PP453780
Finish: Forged Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $247.32 (Pricing is for Forged Black)



Details and Dimensions

Height 20"
Width 25"
Diameter 25"
Overall Height 86"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched On Nickel Moden, Linen Fabric Shade on Forged Black Model
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Construction Iron
Voltage 120V
Energy Star No