Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP4501101 "Roxbury" Mid Sized Chandelier

Item: PP4501101
Finish: Classic Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,266.45

Price: $759.87

Details and Dimensions

Height 24"
Width 24-5/8"
Diameter 24-5/8"
Overall Height 99"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Black and White Fabric (Both Included)
Shade Material Fabric
Chain Length 72"
Wire Length 180"
Voltage 120V