X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP4493108 "Melody" Mini Chandelier

Item: PP4493108
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 19-1/2"
Diameter 19-1/2"
Overall Height 96"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Etched Ribbed (inside) Smooth outside
Shade Material Glass
Wire Length 180"
Weight 15 lbs
Voltage 120V
Energy Star No