Progress PP449220 "Joy" Large Foyer Chandelier

Item: PP449220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $454.41 (Pricing is for Antique Bronze)



Details and Dimensions

Height 27-3/4"
Width 28"
Diameter 28"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V
Includes 6' of chain and (2) 6" stems
Additional Information Can be stem or chain hung