Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Progress
>
PP4474122
Progress PP4474122 "Marcella" Large Foyer Chandelier
| Item: | PP4474122 |
| Finish: | Aged Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,110.51
Details and Dimensions
| Height | 41-1/2" |
| Width | 32" |
| Diameter | 32" |
| Overall Height | 165" |
| Number Of Tiers | 2 |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Vintage Parchment |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


