X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP444120 "Gather" Mid Sized Chandelier

Item: PP444120
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $163.65

Price: $98.19 (Pricing is for Antique Bronze)




Details and Dimensions

Height 15"
Width 20-1/2"
Diameter 20-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type White
Shade Material Glass
Voltage 120V