Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP443609 "Wisten" Mid Sized Chandelier

Item: PP443609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 26-3/8"
Width 22"
Diameter 22"
Overall Height 101"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Construction Steel
Weight 18 lbs
Voltage 120V
UL Listed Yes