X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP443509 "Westin" Mid Sized Chandelier

Item: PP443509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $389.10

Price: $252.18 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 28-7/8"
Width 34-7/8"
Diameter 34-7/8"
Overall Height 79"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Etched
Shade Material Glass
Weight 15-3/5 lbs
Voltage 120V
Energy Star No