Progress PP442709WB "Encore" Mini Chandelier
| Item: | PP442709WB |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $212.85
Details and Dimensions
| Height | 14-1/4" |
| Width | 18" |
| Diameter | 18" |
| Overall Height | 80" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Etched Ribbed (inside) Smooth outside |
| Shade Material | Glass |
| Wire Length | 120" |
| Weight | 18 lbs |
| Voltage | 120V |
| Includes | Bulbs |
| Energy Star | No |


