Progress PP4426108 "Nocera" Mid Sized Chandelier
| Item: | PP4426108 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 22" |
| Width | 24" |
| Diameter | 24" |
| Overall Height | 97" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Pebbled Topaz |
| Shade | Glass |
| Shade Material | Glass |
| Chain Length | 180" |
| Weight | 18 lbs |
| Voltage | 120V |
| Energy Star | No |


