Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Progress
>
PP441809
Progress PP441809 "Torino" Large Foyer Chandelier
| Item: | PP441809 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $578.79 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 33-1/8" |
| Width | 32" |
| Diameter | 32" |
| Overall Height | 156" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Chain Length | 180" |
| Weight | 38 lbs |
| Voltage | 120V |


