Progress PP439033 "Bedford" Mini Chandelier

Item: PP439033
Finish: Cobblestone
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $118.53 (Pricing is for Cobblestone)



Details and Dimensions

Height 15-5/8"
Width 19-5/8"
Diameter 19-5/8"
Overall Height 55"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Alabaster
Shade Material Glass
Wire Length 180"
Weight 9-1/5 lbs
Voltage 120V
Energy Star No